Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.4-0.30, Plug, Steam Oxide/Nitride, 3 Flutes

  • Mfr # D70611-M1.4

  • Zoro # G2506609


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M1.4-0.30
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
3
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70611-M1.4
Zoro #
G2506609
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M1.4-0.30
Pitch Diameter Limit
5HX
Tap Dimension Type
Metric
Shank Dia.
2.40mm
Overall Length
43.50mm
Thread Length
7.00mm
Tap Size
M1.4
Thread Size
M1.4x0.3
Shank Length
33.00 mm
Square Size
2.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
D70611
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Features
For Long-Chipping Materials
Thread Pitch
0.30mm
Series
Protodyn C
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Material Grade - Machining
NID
Spiral Direction
Neutral
Secondary Material Application
Steel
Class of Fit
5HX
Thread Limit
6HX
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.4x0.3, Metric, Overall Length 40 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 7 mm, Thread Limit 6HX, Class of Fit 5HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.