Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M20 x 2.50, TiN, 7 Flutes

  • Mfr # 7427632

  • Zoro # G8322879


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20 x 2.50
Tap Finish
TiN
Number of Flutes
7
Secondary Material Application ISO Code
K, S
Tap Material
HSS-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427632
Zoro #
G8322879
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M20 x 2.50
65% Thread Drill Size
0.7440 in
Shank Length
1.8700 in
Shank Dia.
0.6520 in
Square Size
0.4890 in
75% Thread Drill Size
47/64 in
Min. Bore Dia.
0.7344 in
Overall Length
5.5120 in
Thread Size
0.7870"
Thread Length
1.1810 in
55% Thread Drill Size
3/4 in
Tap Length Standard
ANSI, DIN

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
7
Secondary Material Application ISO Code
K, S
Tap Material
HSS-E
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Spiral Direction
Neutral
Series
Advance
Shank Type - Machining
Straight
Thread Pitch
2.50mm
Features
Universal Form Tap, With Lubrication Grooves
Tap Style
Thread Former
Primary Material Application ISO Code
M, N, P
Extended Neck
Yes
Thread Standard
Metric
Material Grade - Machining
WY80AD
Helix Angle
0 Degrees
Class of Fit
6HX
Thread Limit
6HX

Description

Thread Forming Tap, Metric, Overall Length 5.51 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 1.18 in, 75 Percent Thread Drill Size 47/64 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.