Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Plug, Steam Oxide/Nitride, 4 Flutes

  • Mfr # D70611-M3

  • Zoro # G2506679


product price: $54.95
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
4
List Number
D70611
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70611-M3
Zoro #
G2506679
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3-0.50
Tap Dimension Type
Metric
Thread Length
9.00mm
Shank Dia.
3.50mm
Pitch Diameter Limit
6HX
Overall Length
60.50mm
Tap Size
M3
Thread Size
M3x0.5
Shank Length
38.00 mm
Square Size
2.70 mm
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
4
List Number
D70611
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application
Steel
Thread Limit
6HX
Secondary Material Application ISO Code
P
Features
For Long-Chipping Materials
Class of Fit
6HX
Series
Protodyn C
Spiral Direction
Neutral
Material Grade - Machining
NID
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.