Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Plug, TiCN, 3 Flutes

  • Mfr # S2061306-M4

  • Zoro # G2904708


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
3
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2061306-M4
Zoro #
G2904708
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Thread Length
4.00mm
Overall Length
72.00mm
Tap Size
M4
Square Size
4.90 mm
Thread Size
M4x0.7
Shank Length
49.00 mm
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
3
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
S2061306
Tap Thread Type
Metric Coarse
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Thread Standard
Metric Coarse
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
No
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Material Grade - Machining
TICN
Series
Protodyn S Synchrospeed
Thread Pitch
0.70mm
Class of Fit
6HX
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, TiCN, Right Hand, Thread Length 4.2 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.