Thread Forming Tap, M5-0.80, Plug, TiCN, 5 Flutes (Discontinued)
- Mfr # HP8061106-M5
- Zoro # G2514948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HP8061106-M5
Zoro #
G2514948
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M5-0.80
Shank Dia.
6.00mm
Overall Length
72.30mm
Tap Dimension Type
Metric
Thread Length
16.00mm
Pitch Diameter Limit
6HX
Tap Size
M5
Square Size
4.90 mm
Thread Size
M5x0.8
65% Thread Drill Size
4.65 mm
Shank Length
54.00 mm
55% Thread Drill Size
#13
75% Thread Drill Size
4.60 mm
Description
Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, Carbide, TiCN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit 6HX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.