Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-M-C6, Thread

  • Mfr # TC410-M2.5-C6-WY80AD

  • Zoro # G500029041


product price: $61.89
/ea

Key Features

Tap chamfer length
1.35mm
Functional length
50mm
Connection diameter
2.8mm
Driving square length
5mm
Clamping width
2.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC410-M2.5-C6-WY80AD
Zoro #
G500029041
UPC #
4042446289775
Country of Origin
Germany

Dimensions

Tap chamfer length
1.35mm
Functional length
50mm
Connection diameter
2.8mm
Driving square length
5mm
Clamping width
2.1mm
Thread length
8mm
Tap Thread Size
M 2.5
Hole Diameter
2.3mm
Usable length
13mm

Details

Thread pitch
0.45mm
Number of grooves
3

Description

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-M-C6, Thread Size - M 2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.