Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-MF-L6, Thread

  • Mfr # TC410-M10X1-L6-WY80AD

  • Zoro # G700028264


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
MF 10x1
Tap Finish
WY80AD (TiN)
Application
For long-chipping materials
Usable length
67mm
Thread length
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC410-M10X1-L6-WY80AD
Zoro #
G700028264
UPC #
4042446290191
Country of Origin
Germany

Dimensions

Tap Thread Size
MF 10x1
Usable length
67mm
Thread length
20mm
Connection diameter (h9)
7mm
Functional length
90mm
Driving square length
8mm
Clamping width
5.5mm

Details

Tap Finish
WY80AD (TiN)
Application
For long-chipping materials
Thread pitch
1mm
Number of grooves
6EA
Series
Advance

Description

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-MF-L6, Thread Size - MF 10x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.