This item is Discontinued.

Walter Thread Mill, Solid Carbide, Rp1/4 H5452116-G1/4

Thread Mill, Solid Carbide, Rp1/4 (Discontinued)

  • Mfr # H5452116-G1/4
  • Zoro # G8811363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5452116-G1/4
Zoro #
G8811363
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00mm
Shank Dia.
0.394 in
Thread Size
Rp1/4
Length of Cut
0.789 in
Size
Rp1/4
Cutting Dia. (In.)
0.394
Length of Cut (In.)
0.789
Overall Length (mm)
72.000
Shank Length
2 53/64 in
Overall Length (In.)
2.8
Cutting Dia.
0.394"

Details

Item
Thread Mill
Type
Solid Carbide
Thread Type
Tapered
Flutes
4
End Mill Material
Carbide
Finish
Coated
Application
Thread Milling Cutters Solid Carbide

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.