Shop WALTER
See all product information
Create Account
Titex - Carbide twist drill, Jobber Drill Bit, Metric, 11.30mm Size, DC150-03-11.300A1-WJ30RE
- Mfr # DC150-03-11.300A1-WJ30RE
- Zoro # G7245920
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
102.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
11.30 mm
Number of Flutes
2
Shank Dia.
12.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-03-11.300A1-WJ30RE
- Zoro #
- G7245920
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Application
- For General Drilling, General Mechanical Engineering
- Flute Type
- Spiral
- Drill Bit Material
- Cobalt
- Grade
- WJ30RE
- Material
- Carbide
- Drill Bit Grouping
- Drill Bit
- Shank Type
- Straight
- Decimal Equivalent
- 0.4449
- Point Type
- Split point
- Coolant Through
- Yes
- List Number
- DC150-03
- Drill Bit Finish
- TiAlN
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Measurement System
- Metric
- Drill Bit Point Type
- Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 11.30 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4449, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.