Titex - Carbide twist drill, Jobber Drill Bit, Metric, 5.55mm Size, DC150-03-05.550A1-WJ30RE
- Mfr # DC150-03-05.550A1-WJ30RE
- Zoro # G7232919
product price:Â
$
82.19
/ea
Key Features
Overall Length
66.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
5.55 mm
Number of Flutes
2
Shank Dia.
6.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-03-05.550A1-WJ30RE
- Zoro #
- G7232919
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Drill Bit Material
- Cobalt
- Coolant Through
- Yes
- Drill Bit Finish
- TiAlN
- Point Type
- Split point
- Application
- For General Drilling, General Mechanical Engineering
- Material
- Carbide
- Grade
- WJ30RE
- List Number
- DC150-03
- Shank Type
- Straight
- Decimal Equivalent
- 0.2185
- Drill Bit Grouping
- Drill Bit
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Measurement System
- Metric
- Drill Bit Point Type
- Self-Centering Point
Dimensions
- Overall Length
- 66.00 mm
- Drill Bit Size
- 5.55 mm
- Shank Dia.
- 6.00 mm
- Flute Length
- 28.00 mm
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 3xD
- Depth x Dia. Ratio
- 3xD
- Shank Length
- 36.00 mm
- Drilling Depth
- 20.00mm
- Maximum Drilling Depth
- 28.00 mm
Description
Jobber Drill Bit, Drill Bit Size 5.55 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2185, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.