Titex - Deep-hole twist drill
- Mfr # A1249XPL-5.55
- Zoro # G4805092
product price:Â
$
35.99
/ea
Key Features
Overall Length
93.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
5.55 mm
Number of Flutes
2
Shank Dia.
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1249XPL-5.55
- Zoro #
- G4805092
- UPC #
- -
- Country of Origin
- France
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- List Number
- A1249XPL
- Drill Bit Grouping
- Drill Bit
- Shank Type
- Straight
- Coolant Through
- No
- Drill Bit Finish
- AlCrN
- Drill Bit Material
- High Speed Steel
- Standards
- DIN 338
- Number of Pieces
- 1
- Flute Type
- Parabolic
- Application
- For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
- Decimal Equivalent
- 0.2185
- Grade
- XPL
- Point Type
- Conical
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- Conventional Point
Dimensions
- Overall Length
- 93.00 mm
- Drill Bit Size
- 5.55 mm
- Shank Dia.
- 7/32 in
- Depth x Dia. Ratio
- 8xD
- Flute Length
- 57.00 mm
- Depth:Dia. Ratio
- 8xD
- Drill Bit Dimension Type
- Metric
- Drilling Depth
- 48.00mm
- Shank Length
- 36.00 mm
- Maximum Drilling Depth
- 57.00 mm
Description
Jobber Drill Bit, Drill Bit Size 5.55 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.2185, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.