Shop WALTER
See all product information
Create Account
Titex - Deep-hole twist drill
- Mfr # A1254TFT-4.7
- Zoro # G4021357
product price:Â
$
44.69
/ea
Key Features
Drill Bit Size
#13
Overall Length
80.00 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1254TFT-4.7
- Zoro #
- G4021357
- UPC #
- -
- Country of Origin
- France
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- TiNAl
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- 6 Facet Point
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Decimal Equivalent
- 0.1850
- List Number
- A1254TFT
- Standards
- DIN 338
- Secondary Material Application ISO Code
- O, P, S
- Secondary Material Application
- Composite, Nickel, Steel, Titanium
- Material Grade - Machining
- M42
- Series
- VA Inox
- Measurement System
- Wire
- Primary Material Application
- Aluminum, Brass, Bronze, Copper, Stainless Steel
- Shank Type - Machining
- Straight
- Sheeter Drill
- No
- Primary Material Application ISO Code
- M, N
Dimensions
- Drill Bit Size
- #13
- Overall Length
- 80.00 mm
- Flute Length
- 1 27/32 in
- Shank Dia.
- 4.70 mm
- Depth:Dia. Ratio
- 8xD
- Drill Length Class
- Taper Length
- Shank Length
- 33.00 mm
- Drill Point Length
- 1.41 mm
- Drill Diameter Tolerance
- H8
- Maximum Drilling Depth
- 1.8500 in
Description
Taper Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 118 Degrees , 6 Facet Point, Carbide Tipped, TiNAl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.