Shop WALTER
See all product information
Create Account
Titex - Extra long deep-hole drill
- Mfr # A1622-17/64IN
- Zoro # G4798007
product price:Â
$
61.39
/ea
Key Features
Overall Length
8 27/32 in
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1622-17/64IN
- Zoro #
- G4798007
- UPC #
- -
- Country of Origin
- France
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.2656
- Flute Type
- Parabolic
- List Number
- A1622
- Standards
- DIN 1869 R1
- Coolant Fed
- Non-Coolant Through
- Series
- UFL
- Measurement System
- Fractional Inch
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
- Drill Bit Point Type
- Conical Point
- Sheeter Drill
- No
- Primary Material Application ISO Code
- K, N, P
- Material Grade - Machining
- General Purpose
Dimensions
- Drill Bit Size
- 17/64 in
- Overall Length
- 8 27/32 in
- Shank Dia.
- 6.75 mm
- Depth:Dia. Ratio
- 16xD
- Flute Length
- 6 3/32 in
- Drill Point Length
- 1.57mm
- Drill Length Class
- Extra Long
- Maximum Drilling Depth
- 6 3/32 in
- Drill Diameter Tolerance
- H8
- Shank Length
- 70.00 mm
Description
Extra Long Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 3/32 in, Fractional Inch, 16xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.