Shop WALTER
See all product information
Create Account
Titex - Extra long deep-hole drill
- Mfr # A1622-2.6
- Zoro # G4831071
product price:Â
$
31.99
/ea
Key Features
Overall Length
140.00 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1622-2.6
- Zoro #
- G4831071
- UPC #
- -
- Country of Origin
- France
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.1024
- Flute Type
- Parabolic
- Cutting Direction
- Right Hand
- List Number
- A1622
- Standards
- DIN 1869 R1
- Coolant Fed
- Non-Coolant Through
- Series
- UFL
- Drill Bit Point Type
- Conventional Point
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
- Measurement System
- Metric
- Material Grade - Machining
- General Purpose
- Secondary Material Application
- Composite, Nickel, Stainless Steel, Titanium
- Sheeter Drill
- No
- Primary Material Application ISO Code
- K, N, P
- Secondary Material Application ISO Code
- M, O, S
Dimensions
- Drill Bit Size
- 2.60 mm
- Overall Length
- 140.00 mm
- Flute Length
- 3 47/64 in
- Depth:Dia. Ratio
- 16xD
- Shank Dia.
- 2.60 mm
- Drill Length Class
- Extra Long
- Shank Length
- 45.00 mm
- Drill Point Length
- 0.606mm
- Drill Diameter Tolerance
- H8
- Maximum Drilling Depth
- 3 47/64 in
Description
Extra Long Drill Bit, Drill Bit Size 2.60 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 47/64 in, Metric, 16xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.