Titex - High speed solid carbide reamer

  • Mfr # F2481-11.97
  • Zoro # G8011281
product price: 
$
532.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11.97mm - 0.4713
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2481-11.97
Zoro #
G8011281
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Left Hand
Point Type
Self-centering
List Number
F2481
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Standards
DIN 6537
Number of Flutes
6
Drill Bit Grouping
Drill Bit
Material
Carbide
Coolant Through
Yes
Cutting Direction
Left Hand
Finish
Uncoated
Decimal Equivalent
0.4713
Grade
High Performance
Application
For Aluminum, Plastics
Number of Pieces
1
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
11.97mm - 0.4713
Flute Length
20.00 mm
Shank Dia.
12 mm
Drill Bit Size
11.97mm
Reamer Size
11.97 mm
Drill Bit Dimension Type
Metric
Overall Length
120.00 mm
Size- Decimal
11.97mm (0.4713)

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 11.97 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.