Titex - High speed solid carbide reamer

  • Mfr # F2481-9.99
  • Zoro # G8346527
product price: 
$
475.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.99mm - 0.3933
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2481-9.99
Zoro #
G8346527
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Finish
Uncoated
Number of Flutes
6
Drill Bit Point Angle
140 Degrees
List Number
F2481
Spiral Direction
Left Hand
Coolant Through
Yes
Cutting Direction
Left Hand
Finish
Uncoated
Point Type
Self-centering
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3933
Application
For Aluminum, Plastics
Shank Type
Straight
Material
Carbide
Grade
High Performance
Drill Bit Material
Carbide
Number of Pieces
1
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
9.99mm - 0.3933
Flute Length
20.00 mm
Drill Bit Size
9.99mm
Shank Dia.
10 mm
Overall Length
120.00 mm
Reamer Size
9.99 mm
Drill Bit Dimension Type
Metric
Size- Decimal
9.99mm (0.3933)

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 9.99 mm

Ratings & reviews