Shop WALTER

Titex - High speed solid carbide reamer

  • Mfr # F2482-5.02
  • Zoro # G8042973

product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5.02mm - 0.1976
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482-5.02
Zoro #
G8042973
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Finish
Uncoated
Shank Type
Straight
Cutting Direction
Right Hand
Material
Carbide
Number of Flutes
4
Drill Bit Grouping
Drill Bit
Spiral Direction
Neutral
Grade
High Performance
Decimal Equivalent
0.1976
List Number
F2482
Finish
Uncoated
Standards
DIN 6537
Application
For Aluminum, Plastics
Number of Pieces
1
Point Type
Self-centering
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
5.02mm - 0.1976
Flute Length
12.00 mm
Shank Dia.
6 mm
Drill Bit Size
5.02mm
Drill Bit Dimension Type
Metric
Reamer Size
5.02 mm
Overall Length
75.00 mm
Size- Decimal
5.02mm (0.1976)

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 5.02 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.