Shop WALTER

Titex - High speed solid carbide reamer

  • Mfr # F2482-5.97
  • Zoro # G7954484

product price: 
$
294.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5.97mm - 0.2350
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482-5.97
Zoro #
G7954484
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.2350
Material
Carbide
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Point Type
Self-centering
List Number
F2482
Finish
Uncoated
Number of Flutes
4
Spiral Direction
Neutral
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
Yes
Application
For Aluminum, Plastics
Grade
High Performance
Drill Bit Finish
Uncoated
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
5.97mm - 0.2350
Flute Length
12.00 mm
Reamer Size
5.97 mm
Drill Bit Dimension Type
Metric
Shank Dia.
6 mm
Drill Bit Size
5.97mm
Overall Length
75.00 mm
Size- Decimal
5.97mm (0.2350)

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 5.97 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.