Shop WALTER

Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-10.01
  • Zoro # G8295113

product price: 
$
594.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
10.01mm - 0.3941
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482TMS-10.01
Zoro #
G8295113
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
TMS
Spiral Direction
Neutral
Application
For Cast Iron, Steel
Grade
High Performance
Standards
DIN 6535
Point Type
Self-centering
Material
Carbide
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Number of Pieces
1
Decimal Equivalent
0.3941
Number of Flutes
6
Drill Bit Material
Carbide
List Number
F2482
Coolant Through
Yes
Coolant Fed
Coolant Through
Point type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 10.01 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.