Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-11.99
  • Zoro # G8176743
product price: 
$
629.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11.99mm - 0.4720
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482TMS-11.99
Zoro #
G8176743
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Point Type
Self-centering
Drill Bit Material
Carbide
Standards
DIN 6535
Decimal Equivalent
0.4720
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Number of Flutes
6
Spiral Direction
Neutral
Drill Bit Finish
TMS
Grade
High Performance
List Number
F2482
Cutting Direction
Right Hand
Application
For Cast Iron, Steel
Material
Carbide
Coolant Through
Yes
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
11.99mm - 0.4720
Flute Length
20.00 mm
Size- Decimal
11.99mm (0.4720)
Reamer Size
11.99 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Overall Length
120.00 mm
Drill Bit Size
11.99mm

Description

Chucking Reamer, Carbide, TiAlN, Metric, 11.99 mm

Ratings & reviews