Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-6.03
  • Zoro # G8011482
product price: 
$
425.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.03mm - 0.2374
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482TMS-6.03
Zoro #
G8011482
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Spiral Direction
Neutral
Drill Bit Finish
TMS
Point Type
Self-centering
Cutting Direction
Right Hand
List Number
F2482
Grade
High Performance
Coolant Through
Yes
Standards
DIN 6535
Shank Type
Straight
Material
Carbide
Application
For Cast Iron, Steel
Decimal Equivalent
0.2374
Drill Bit Material
Carbide
Number of Flutes
4
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
6.03mm - 0.2374
Flute Length
12.00 mm
Drill Bit Dimension Type
Metric
Size- Decimal
6.03mm (0.2374)
Drill Bit Size
6.03mm
Reamer Size
6.03 mm
Shank Dia.
6 mm
Overall Length
75.00 mm

Description

Chucking Reamer, Carbide, TiAlN, Metric, 6.03 mm

Ratings & reviews