Shop WALTER

Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-7.98
  • Zoro # G7806005

product price: 
$
451.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
7.98mm - 0.3142
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2481TMS-7.98
Zoro #
G7806005
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Material
Carbide
Drill Bit Finish
TMS
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
List Number
F2481
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Standards
DIN 6537
Material
Carbide
Cutting Direction
Left Hand
Number of Flutes
6
Spiral Direction
Left Hand
Grade
High Performance
Point Type
Self-centering
Decimal Equivalent
0.3142
Number of Pieces
1
Application
For Cast Iron, Steel
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
7.98mm - 0.3142
Flute Length
16.00 mm
Reamer Size
7.98 mm
Shank Dia.
8 mm
Size- Decimal
7.98mm (0.3142)
Drill Bit Dimension Type
Metric
Overall Length
100.00 mm
Drill Bit Size
7.98mm

Description

Chucking Reamer, Carbide, TiAlN, Metric, 7.98 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.