Titex - Jobber drill

  • Mfr # 5058497

  • Zoro # G8313709


product price:  $4.29
/ea
Sold in multiples of 10 for $42.90

Key Features

Drill Bit Size
1.35 mm
Overall Length
40 mm
Flute Length
18 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5058497
Zoro #
G8313709
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1.35 mm
Overall Length
40 mm
Flute Length
18 mm
Depth:Dia. Ratio
8xD
Shank Dia.
1.3 mm
Drill Diameter Tolerance
H8
Drill Point Length
0.40 mm
Maximum Drilling Depth
15 mm
Shank Length
21.32 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Metric
Standards
DIN 338
Decimal Equivalent
0.0531
List Number
A1211
Sheeter Drill
No
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, N, O, S
Drill Bit Point Type
Conical Point
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 1.35 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0531, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.