Titex - Jobber drill

  • Mfr # 5058808

  • Zoro # G8319379


product price:  $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Drill Bit Size
6.6 mm
Overall Length
101 mm
Flute Length
63 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5058808
Zoro #
G8319379
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
6.6 mm
Overall Length
101 mm
Flute Length
63 mm
Shank Dia.
6.6 mm
Depth:Dia. Ratio
8xD
Drill Point Length
1.98 mm
Shank Length
34.7 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
52 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
DIN 338
Decimal Equivalent
0.2598
Measurement System
Metric
List Number
A1211
Flute Type
Spiral
Sheeter Drill
No
Drill Bit Point Type
Conventional Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, N, O, S
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 6.6 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2598, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.