Titex - Jobber drill

  • Mfr # 5058502

  • Zoro # G8313474


product price:  $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Drill Bit Size
1.4 mm
Overall Length
40 mm
Flute Length
18 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5058502
Zoro #
G8313474
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1.4 mm
Overall Length
40 mm
Flute Length
18 mm
Shank Dia.
1.4 mm
Depth:Dia. Ratio
8xD
Drill Point Length
0.42 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Shank Length
21.3 mm
Maximum Drilling Depth
15 mm

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
A1211
Standards
DIN 338
Decimal Equivalent
0.0551
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M, N, O, S
Drill Bit Point Type
Conical Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Sheeter Drill
No
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 1.4 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0551, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products