Titex - Jobber drill

  • Mfr # 5058552

  • Zoro # G8313060


product price:  $4.29
/ea
Sold in multiples of 10 for $42.90

Key Features

Drill Bit Size
1.9 mm
Overall Length
46 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5058552
Zoro #
G8313060
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
1.9 mm
Overall Length
46 mm
Flute Length
22 mm
Depth:Dia. Ratio
8xD
Shank Dia.
1.9 mm
Maximum Drilling Depth
19 mm
Drill Point Length
0.57 mm
Drill Length Class
Jobber-Length
Shank Length
23.05 mm
Drill Diameter Tolerance
H8

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0748
List Number
A1211
Standards
DIN 338
Measurement System
Metric
Secondary Material Application ISO Code
M, N, O, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Shank Type - Machining
Straight

Description

Jobber Length Drill Bit, Drill Bit Size 1.9 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0748, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.