Titex - Jobber drill

  • Mfr # 5058609

  • Zoro # G8315739


product price:  $30.39
/ea

Key Features

Drill Bit Size
13 mm
Overall Length
151 mm
Flute Length
101 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5058609
Zoro #
G8315739
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
13 mm
Overall Length
151 mm
Flute Length
101 mm
Depth:Dia. Ratio
8xD
Shank Dia.
13 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
87 mm
Drill Point Length
3.91 mm
Drill Length Class
Jobber-Length
Shank Length
43.5 mm

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
DIN 338
List Number
A1211
Measurement System
Metric
Decimal Equivalent
0.5118
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M, N, O, S
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5118, Metric, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.