Titex - Jobber drill

  • Mfr # 5058878

  • Zoro # G8322230


product price:  $16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Drill Bit Size
9.9 mm
Overall Length
133 mm
Flute Length
87 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5058878
Zoro #
G8322230
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
9.9 mm
Overall Length
133 mm
Flute Length
87 mm
Depth:Dia. Ratio
8xD
Shank Dia.
9.9 mm
Drill Length Class
Jobber-Length
Shank Length
41.05 mm
Drill Point Length
2.97 mm
Maximum Drilling Depth
71 mm
Drill Diameter Tolerance
H8

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3898
Measurement System
Metric
List Number
A1211
Standards
DIN 338
Sheeter Drill
No
Secondary Material Application ISO Code
M, N, O, S
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through

Description

Jobber Length Drill Bit, Drill Bit Size 9.9 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3898, Metric, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.