Titex - Jobber drill

  • Mfr # A1211-1.03

  • Zoro # G4864120


product price:  $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Overall Length
34 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.03 mm
Number of Flutes
2
Shank Dia.
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1211-1.03
Zoro #
G4864120
UPC #
-
Country of Origin
France

Dimensions

Overall Length
34 mm
Drill Bit Size
1.03 mm
Shank Dia.
1/32 in
Flute Length
12 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Drilling Depth
10.00mm
Shank Length
22 mm
Maximum Drilling Depth
12 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Application
For Cast Iron, Steel
Decimal Equivalent
0.0406
Standards
DIN 338
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
A1211
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Drill Bit, Drill Bit Size 1.03 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0406, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.