Titex - Jobber drill
Mfr # A1211-14.75
Zoro # G4835953
product price:Â $44.95
/eaKey Features
Overall Length
169 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
14.75 mm
Number of Flutes
2
Shank Dia.
37/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A1211-14.75
Zoro #
G4835953
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
169 mm
Drill Bit Size
14.75 mm
Shank Dia.
37/64 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
114 mm
Shank Length
55 mm
Drilling Depth
99.00mm
Maximum Drilling Depth
114 mm
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Number of Pieces
1
Flute Type
Spiral
List Number
A1211
Standards
DIN 338
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5807
Application
For Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Description
Jobber Length Drill Bit, Drill Bit Size 14.75 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.5807, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.