Titex - Jobber drill
Mfr # A1211-6.25
Zoro # G5105733
product price:Â $7.39
/ea
Sold in multiples of 10 for $73.90
Key Features
Overall Length
101 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
6.25 mm
Number of Flutes
2
Shank Dia.
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A1211-6.25
Zoro #
G5105733
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
101 mm
Drill Bit Size
6.25 mm
Shank Dia.
15/64 in
Depth:Dia. Ratio
8xD
Flute Length
63 mm
Drill Bit Dimension Type
Metric
Shank Length
38 mm
Drilling Depth
52.00mm
Maximum Drilling Depth
63 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Application
For Cast Iron, Steel
List Number
A1211
Standards
DIN 338
Decimal Equivalent
0.2461
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Description
Jobber Drill Bit, Drill Bit Size 6.25 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.2461, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.