Titex - Long twist drill
Mfr # A1511-10.4
Zoro # G4817150
product price:Â $38.79
/eaKey Features
Drill Bit Size
10.4 mm
Overall Length
7 61/250 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A1511-10.4
Zoro #
G4817150
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
10.4 mm
Overall Length
7 61/250 in
Flute Length
4 191/250 in
Shank Dia.
409/1000 in
Depth:Dia. Ratio
12xD
Details
Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
General Purpose
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4094
List Number
A1511
Standards
Not Rated
Primary Material Application
For General Drilling
Material Grade - Machining
General Purpose
Measurement System
Metric
Description
Extra Long Drill Bit, Drill Bit Size 10.4 mm, Drill Bit Point Angle 118 Degrees , 12xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.