Shop WALTER
See all product information
Create Account
Titex - Solid carbide maximiza
- Mfr # A3367-5.75
- Zoro # G7911601
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Overall Length
82.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
5.75 mm
Shank Dia.
6.00 mm
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3367-5.75
- Zoro #
- G7911601
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 82.00 mm
- Drill Bit Size
- 5.75 mm
- Shank Dia.
- 6.00 mm
- Depth:Dia. Ratio
- 5xD
- Drill Bit Dimension Type
- Metric
- Flute Length
- 44.00 mm
- Depth x Dia. Ratio
- 5xD
- Shank Length
- 36.00 mm
- Drilling Depth
- 35.00mm
- Maximum Drilling Depth
- 44.00 mm
Details
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Material
- Carbide
- Coolant Through
- No
- Drill Bit Material
- Carbide
- Application
- For Cast Iron and Aluminum
- Decimal Equivalent
- 0.2264
- Grade
- A
- Drill Bit Grouping
- Drill Bit
- Drill Bit Finish
- Bright (Uncoated)
- List Number
- A3367
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 5.75 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.2264, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.