Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA
- Mfr # DC150-12-06.350A1-WJ30TA
- Zoro # G7223800
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/4 in
Overall Length
5 13/16 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-12-06.350A1-WJ30TA
- Zoro #
- G7223800
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1/4 in
- Overall Length
- 5 13/16 in
- Depth:Dia. Ratio
- 12xD
- Drill Bit Dimension Type
- Fractional Inch
- Flute Length
- 4 21/64 in
- Shank Dia.
- 8.00 mm
- Size
- 6.35mm
- Dimension Type
- Metric
- Metric Size
- 0.35mm
- Depth x Dia. Ratio
- 12xD
- Maximum Drilling Depth
- 3 27/32 in
- Drill Length Class
- Extra Long
- Shank Length
- 1 13/32 in
- Drill Point Length
- 1.16mm
- Drill Diameter Tolerance
- M7
Description
Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 3 27/32 in, Fractional Inch, 12xD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.