Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 6439423
  • Zoro # G7916015
product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6439423
Zoro #
G7916015
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204-FP4 WPP20S
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
No. of Edges
2
ANSI Number
CCMT2(1.5)2
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Chip-Breaker Code
FP4
Shape
Rhombic
Number of Cutting Edges
2
ANSI Code
CCMT2(1.5)1-FP4 WPP20S
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Primary Material Application
Steel
Primary Material Application ISO Code
P
Manufacturer Grade
WPP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)1-FP4 WPP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews