Shop WALTER
See all product information
Create Account
Titex - Solid carbide twist drill, Extra Long Drill Bit, 12.10mm, DC150-12-12.100A1-WJ30TA
- Mfr # DC150-12-12.100A1-WJ30TA
- Zoro # G7234967
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Overall Length
230.00 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-12-12.100A1-WJ30TA
- Zoro #
- G7234967
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 12.10 mm
- Overall Length
- 230.00 mm
- Shank Dia.
- 14.00 mm
- Depth:Dia. Ratio
- 12xD
- Flute Length
- 182.00 mm
- Metric Size
- 0.48mm
Details
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Material - Machining
- Solid Carbide
- Finish - Machining
- TiAlN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Drill Bit Grouping
- Drill Bit
- List Number
- DC150-12
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.4764
- Standards
- Not Rated
- Coolant Fed
- Coolant Through
- Primary Material Application
- For General Drilling, General Mechanical Engineering
- Drill Bit Point Type
- Split point
- Measurement System
- Metric
- Material Grade - Machining
- WJ30TA
Description
Extra Long Drill Bit, Drill Bit Size 12.10 mm, Drill Bit Point Angle 140 Degrees , 12xD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.