Diamond Milling Insert, 16.38mm, Carbide

  • Mfr # 6425772
  • Zoro # G3803403
product price: 
$
30.39
/ea
Sold in multiples of 5 for $151.95

Key Features

Insert Style
XDET
Insert Material
Carbide
Chip-Breaker
Yes
Series
VHSC
Grade
WN10HM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425772
Zoro #
G3803403
UPC #
4059782481237
Country of Origin
United States
Insert Style
XDET
Insert Material
Carbide
Chip-Breaker
Yes
Series
VHSC
Grade
WN10HM
ISO Number
XDET16M5PDFRALP
Cutting Direction
Right Hand
Mounting Style
Taper Screw
For Use With
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills
Lead Angle
90 Degrees
Item
Diamond Milling Insert
ANSI Code
XDET16M5PDFRALP
Shape
Z
Finish - Machining
Bright (Uncoated)
Wiper Insert
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
ALP
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
N
Manufacturer Grade
WN10HM
Measurement System
Metric
Number of Cutting Edges
2
Clearance Angle
15.25 Degrees
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
89 Degrees
For Toolholder
VHSC025Z02HSK63XD16, VHSC032Z03HSK63XD16, VHSC040Z04HSK63XD16, VHSC050Z04HSK63XD16, VHSC100Z02C100XD16, VHSC125Z02C125XD16, VHSC125Z03C125XD16, VHSC150Z03C150XD16, VHSC150Z03S050XD16, VHSC200Z04S075XD16, VHSC250Z04S100XD16, VHSC300Z05S100XD16, VHSC400Z05S125XD16
Material - Machining
Carbide
Compatible Product Type
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills

Dimensions

Insert Thickness
0.1969"
Mounting Hole Dia.
5.50mm
Insert Size
16M5
Cutting Edge Length
16.38mm
Thickness
0.1969 in
Through Hole Inside Dia.
5.50mm
Corner Radius
0.30mm
Width
11.25mm

Description

Diamond Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews