Shop WALTER
See all product information
Create Account
Titex - Twist drill
- Mfr # A1244-2.85
- Zoro # G5115798
product price:Â
$
11.89
/ea
Sold in multiples of 10 for
$118.90
Key Features
Overall Length
61.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
2.85 mm
Number of Flutes
2
Shank Dia.
7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1244-2.85
- Zoro #
- G5115798
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- List Number
- A1244
- Decimal Equivalent
- 0.1122
- Number of Pieces
- 1
- Drill Bit Material
- Cobalt
- Shank Type
- Straight
- Flute Type
- Spiral
- Grade
- General Purpose
- Drill Bit Finish
- Uncoated
- Standards
- DIN 338
- Application
- Stainless Steel, Super Alloy
- Point Type
- Conical
- Coolant Through
- No
- Material
- High Speed Steel
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- 4 Facet Point
Dimensions
- Overall Length
- 61.00 mm
- Drill Bit Size
- 2.85 mm
- Shank Dia.
- 7/64 in
- Depth x Dia. Ratio
- 8xD
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 8xD
- Flute Length
- 33.00 mm
- Shank Length
- 28.00 mm
- Drilling Depth
- 28.00mm
- Maximum Drilling Depth
- 33.00 mm
Description
Jobber Drill Bit, Drill Bit Size 2.85 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.1122, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.