Walter Titex - Solid carbide twist drill, Jobber Drill, No 12, Carbide, A1163-4.8
Mfr # A1163-4.8
Zoro # G8282014
product price: $35.15
/eaKey Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#12
Number of Flutes
2
Shank Dia.
4.8 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1163-4.8
Zoro #
G8282014
UPC #
-
Country of Origin
Bulgaria
Dimensions
Overall Length
62 mm
Drill Bit Size
#12
Shank Dia.
4.8 mm
Drill Bit Dimension Type
Wire
Flute Length
26 mm
Depth:Dia. Ratio
3xD
Shank Length
36 mm
Drilling Depth
18.00mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
1.44mm
Maximum Drilling Depth
26 mm
Description
Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1890, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.