Walter Titex - Solid carbide twist drill, Jobber Drill, 6.70mm, Carbide, A1263-6.7
Mfr # A1263-6.7
Zoro # G8076862
product price: $96.15
/ea
Free Shipping & Returns
Key Features
Overall Length
101 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
6.7 mm
Number of Flutes
2
Shank Dia.
6.7 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1263-6.7
Zoro #
G8076862
UPC #
-
Country of Origin
Bulgaria
Dimensions
Overall Length
101 mm
Drill Bit Size
6.7 mm
Shank Dia.
6.7 mm
Drill Bit Dimension Type
Metric
Flute Length
63 mm
Depth:Dia. Ratio
8xD
Shank Length
38 mm
Drilling Depth
52.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
2.01mm
Maximum Drilling Depth
63 mm
Description
Jobber Length Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2638, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.