Walter Titex - Solid carbide twist drill, Jobber Drill, 11.00mm, Carbide, DC150-03-11.000A0-WJ30RE
Mfr # DC150-03-11.000A0-WJ30RE
Zoro # G0112388
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Shank Dia.
12 mm
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-03-11.000A0-WJ30RE
Zoro #
G0112388
UPC #
04031132365510
Country of Origin
China
Dimensions
Shank Dia.
12 mm
Flute Length
55.00 mm
Drill Bit Size
11.00 mm
Depth:Dia. Ratio
3xD
Overall Length
102 mm
Shank Length
45 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
40 mm
Drill Length Class
Jobber-Length
Drill Point Length
2.00mm
Description
Jobber Length Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.