Walter Titex - Solid carbide twist drill, Jobber Drill, 7.60mm, Carbide, DC150-05-07.600A1-WJ30RE
Mfr # DC150-05-07.600A1-WJ30RE
Zoro # G0111347
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
List Number
DC150-05
Shank Dia.
8 mm
Flute Length
53.00 mm
Shank Type
Type-Round with Flats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-05-07.600A1-WJ30RE
Zoro #
G0111347
UPC #
-
Country of Origin
China
Dimensions
Shank Dia.
8 mm
Flute Length
53.00 mm
Drill Bit Size
7.60 mm
Depth:Dia. Ratio
5xD
Overall Length
91.00 mm
Shank Length
36 mm
Drill Point Length
1.38mm
Maximum Drilling Depth
43 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 7.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2992, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.