Walter Titex - Solid carbide twist drill, Jobber Drill, 9.00mm, Carbide, DC150-05-09.000A1-WJ30RE
Mfr # DC150-05-09.000A1-WJ30RE
Zoro # G0279785
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Decimal Equivalent
0.3543
Overall Length
103 mm
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-05-09.000A1-WJ30RE
Zoro #
G0279785
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
9.00 mm
Overall Length
103 mm
Flute Length
61.00 mm
Depth:Dia. Ratio
5xD
Shank Dia.
10 mm
Shank Length
40 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.64mm
Maximum Drilling Depth
49 mm
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3543, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.