Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 10.50mm, Carbide, DC150-05-10.500A1-WJ30RE

  • Mfr # DC150-05-10.500A1-WJ30RE

  • Zoro # G0111119


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
List Number
DC150-05
Shank Dia.
12 mm
Grade
WJ30RE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-10.500A1-WJ30RE
Zoro #
G0111119
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
12 mm
Overall Length
118.00 mm
Drill Bit Size
10.50 mm
Flute Length
71.00 mm
Depth:Dia. Ratio
5xD
Shank Length
45 mm
Drill Point Length
1.91mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
56 mm

Description

Jobber Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4134, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.