Zoro Homepage

Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500513.800A1WJ30RE

  • Mfr # DC150-05-13.800A1-WJ30RE

  • Zoro # G0110638


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
124 mm
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-13.800A1-WJ30RE
Zoro #
G0110638
UPC #
-
Country of Origin
China

Dimensions

Overall Length
124 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
13.80 mm
Flute Length
77.00 mm
Shank Dia.
14 mm
Shank Length
45 mm
Maximum Drilling Depth
77 mm

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Shank Type
Round with Flats
Item
Jobber Drill Bit
Decimal Equivalent
0.5433
Flute Type
Spiral
List Number
DC150-05
Grade
WJ30RE
Primary Material Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Finish
TiNAl
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 13.8 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5433, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.