Shop WALTER
See all product information
Create Account
Triangle Milling Insert, 0.5120", P26335
- Mfr # 7347363
- Zoro # G2934568
product price:Â
$
34.19
/ea
Sold in multiples of 10 for $341.90
Key Features
Inscribed Circle
0.5120 in
Insert Style
P26335
For Use With
High-Performance Milling Cutters
ISO Number
P26335R25
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7347363
- Zoro #
- G2934568
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thickness
- 0.2190 in
- Corner Radius
- 0.0790 in
Details
- Item
- Triangle Milling Insert
- Inscribed Circle
- 0.5120 in
- Insert Style
- P26335
- For Use With
- High-Performance Milling Cutters
- ISO Number
- P26335R25
- Rake
- Positive
- Chip-Breaker
- Yes
- Shape
- Triangle
- Included Angle
- 80 Degrees
- Hole Type
- With Hole
- Chip-Breaker Code
- A27
- Number of Cutting Edges
- 3
- Clearance Angle
- 14 Degrees
- Manufacturer Grade
- WKP35G
- ANSI Code
- P26335R25
- Finish - Machining
- TiAlN+TiN
Description
Triangle Milling Insert, Inscribed Circle 0.5120 in, Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov