Shop WALTER
See all product information
Create Account
Triangle Milling Insert, 17/32", P23696
- Mfr # 7347296
- Zoro # G2929914
product price:Â
$
59.39
/ea
Sold in multiples of 10 for
$593.90
Key Features
Inscribed Circle
17/32 in
Insert Style
P23696
Chip-Breaker
Yes
Rake
Negative
ISO Number
P23696-2.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7347296
- Zoro #
- G2929914
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Milling Insert
- Inscribed Circle
- 17/32 in
- Insert Style
- P23696
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P23696-2.0
- Measurement System
- Fractional Inch
- Finish - Machining
- TiAlN+TiN
- Shape
- Triangle
- Clearance Angle
- 0 Degrees
- For Toolholder
- F4030 High-Performance Milling Cutters
- Included Angle
- 80 Degrees
- ANSI Code
- P23696-2.0
- Chip-Breaker Code
- F55
- Number of Cutting Edges
- 6
- Manufacturer Grade
- WKP35G
- Hole Type
- With Hole
Dimensions
- Corner Radius
- 0.0630 in
- Thickness
- 0.2920 in
Description
Triangle Milling Insert, Inscribed Circle 17/32 in, Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.