Shop WALTER

Triangle P23696 Carbide

  • Mfr # 5690456
  • Zoro # G8326096

product price: 
$
39.15
/ea
Sold in multiples of 10 for $391.50

Key Features

Insert Style
P23696
Insert Shape
Triangle
Insert Size
1
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5690456
Zoro #
G8326096
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P23696
Insert Shape
Triangle
Insert Material
Carbide
Stainless (M) Compatibility
No
Insert Application
Medium
Inscribed Circle
3/8 in
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Rake
Negative
ANSI Number
P23696-1.0 WKP35S
Coating
CVD
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
No. of Edges
6
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
For Use With
F4030 High-Performance Milling Cutter
Cast Iron (K) Compatibility
Yes
Grade
WKP35S
Chip-Breaker
Yes
ISO Number
P23696-1.0 WKP35S
Primary Material Application
Cast Iron, Steel
ANSI Code
P23696-1.0 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Coating Process
CVD
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
M
Cutting Application
Milling
Material - Machining
Carbide
Insert Holding Type
Screw Held
Shape
Triangle
Measurement System
Metric
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Secondary Material Application
Stainless Steel
Number of Cutting Edges
6
For Toolholder
F2010.B.080.Z06.10.R441M, F2010.B.100.Z07.10.R441M, F2010.B.125.Z08.10.R441M, F2010.B.160.Z10.10.R441M, F2010.B.200.Z12.10.R441M, F2010.B.250.Z12.10.R441M, F2010.B.250.Z16.10.R441M, F2010.B.315.Z14.10.R441M, F2010.B.315.Z18.10.R441M, F2235.B.050.Z04.10, F2235.B.063.Z05.10, F2235.B.080.Z06.10, F2235.B.100.Z07.10, F2235.W.032.Z02.10, F2235.W.040.Z03.10
Manufacturer Grade
WKP35S
Included Angle
80 Degrees
Chip-Breaker Code
F55
Compatible Product Type
F4030 High-Performance Milling Cutter

Dimensions

Insert Size
1
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.197"
Thickness
0.197 in

Description

Triangle Milling Insert, Inscribed Circle 3/8 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.