Shop WALTER

Triangle P263 Carbide

  • Mfr # 5888066
  • Zoro # G8077955

product price: 
$
21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
35R10
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888066
Zoro #
G8077955
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
High-Performance Milling Cutter
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
CVD
Rake
Positive
Stainless (M) Compatibility
No
Grade
WKP35S
Insert Application
Medium
Inscribed Circle
17/64 in
Cutting Direction
Right Hand
ANSI Number
P26335R10 WKP35S
Mounting Style
Screw Held
No. of Edges
3
ISO Number
P26335R10 WKP35S
Coating Process
CVD
Secondary Material Application
Stainless Steel
Feed Type
High
Cutting Application
Milling
Included Angle
80 Degrees
Primary Material Application ISO Code
K, P
Shape
Triangle
Chip-Breaker Code
A27
Number of Cutting Edges
3
Secondary Material Application ISO Code
M
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
Material - Machining
Carbide
ANSI Code
P26335R10 WKP35S
Insert Holding Type
Screw Held
Clearance Angle
14 Degrees
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Compatible Product Type
High-Performance Milling Cutter

Dimensions

Insert Size
35R10
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.125"
Thickness
0.125 in

Description

Triangle Milling Insert, Inscribed Circle 17/64 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.