Triangle P263 Carbide

  • Mfr # 5888068
  • Zoro # G7835326
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
35R25
Insert Material
Carbide
Corner Radius
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888068
Zoro #
G7835326
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
High-Performance Milling Cutter
Coating
CVD
Grade
WKP35S
Inscribed Circle
0.5120 in
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Rake
Positive
No. of Edges
3
ANSI Number
P26335R25 WKP35S
Insert Application
Medium
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
ISO Number
P26335R25 WKP35S
Coating Process
CVD
Material - Machining
Carbide
Number of Cutting Edges
3
Cutting Application
Milling
ANSI Code
P26335R25 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Secondary Material Application ISO Code
M
Measurement System
Metric
Secondary Material Application
Stainless Steel
Clearance Angle
14 Degrees
Included Angle
80 Degrees
Feed Type
High
Primary Material Application ISO Code
K, P
Shape
Triangle
Chip-Breaker Code
A27
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Manufacturer Grade
WKP35S
Primary Material Application
Cast Iron, Steel
Compatible Product Type
High-Performance Milling Cutter

Dimensions

Insert Size
35R25
Corner Radius
5/64 in
Insert Thickness
0.219"
Nose Radius
0.079"
Thickness
0.219 in

Description

Triangle Milling Insert, Inscribed Circle 0.5120 in, Positive

Ratings & reviews